Zoro Homepage

Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set

  • Mfr # C92404

  • Zoro # G5425310


product price: $42.19
/ea

Key Features

Material of Construction
Plug: Brass
Type
Plug: Countersunk; Screws: Flat Head
Size
Cover: 7"; Plug: 4"; Screw: 1/4"
Grid Material
Strainer: Stainless Steel
Length In.
Screw: 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92404
Zoro #
G5425310
UPC #
717510924046
Country of Origin
United States

Dimensions

Size
Cover: 7"; Plug: 4"; Screw: 1/4"
Length In.
Screw: 4"

Details

Item
Extension Cover Set
Material of Construction
Plug: Brass
Type
Plug: Countersunk; Screws: Flat Head
Grid Material
Strainer: Stainless Steel
Guage
24 ga.

Description

Extension Cover Set w/4 Slot Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.