This item is Discontinued.

Jones Stephens Pneumatic Test Plug, Regular, 4" T45400

This item is Discontinued.

Jones Stephens

Pneumatic Test Plug, Regular, 4" (Discontinued)

Mfr # T45400
Zoro # G5424793
UPC # 717510454901
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T45400
Zoro #
G5424793
UPC #
717510454901
Country of Origin
United States
For Use In
Cast Iron, PVC, ABS, Copper, Clay and Concrete Pipe
Max. Back Pressure
30 psi
Type
Pneumatic Test Plug
Item
Pneumatic Test Plug,Regular,4"

Dimensions

Nominal Size
4"

Description

Pneumatic Test Plug,Regular,4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.