
Polar White ABS Faucet Hole Cover
Mfr # C06001
Zoro # G612175704
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Material
ABS
Width
2 in
Spout Length
1.75 in
Color/Finish
Polar White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C06001
Zoro #
G612175704
UPC #
717510061017
Country of Origin
United States
Dimensions
Width
2 in
Spout Length
1.75 in
Details
Material
ABS
Color/Finish
Polar White
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.