Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polar White Air Gap

  • Mfr # A10011

  • Zoro # G912109058


product price: $13.15
/ea

Key Features

Material
Metal
Color/Finish
Polar White
Width
1.82 in
Spout Length
1.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10011
Zoro #
G912109058
UPC #
717510107111
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.82 in
Spout Length
1.82 in

Details

Material
Metal
Color/Finish
Polar White

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.