Zoro Homepage

Polished Brass Decorative Tank Trip Lever ABS Side Mount Push Button Arm with Plastic Spud and Nut

  • Mfr # T01075

  • Zoro # G312109153


product price: $19.95
/ea

Key Features

Color
Polished Brass
Width
3.75 in
Material
ABS
Length
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01075
Zoro #
G312109153
UPC #
717510101751
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75 in
Length
8.50 in

Details

Color
Polished Brass
Material
ABS

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.