
Polished Brass Decorative Tank Trip Lever for American Standard 4in ABS Plastic Arm
Mfr # T01031
Zoro # G012109446
product price:Â $18.25
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard 4" ABS Plastic Arm
Width
3 in
Material
ABS
Color
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01031
Zoro #
G012109446
UPC #
717510101317
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Length
7 in
Details
Fits Brand
American Standard
For Use With
American Standard 4" ABS Plastic Arm
Material
ABS
Color
Polished Brass
Description
Spud, Nut for Beaded Chain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.