
Polished Brass Decorative Tank Trip Lever for American Standard ABS Neo 28 Degree Combo
Mfr # T01049
Zoro # G012109279
product price:Â $19.55
/eaKey Features
Fits Brand
American Standard
For Use With
American Standard® ABS Neo 28 Degree Combo
Color
Polished Brass
Width
3 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T01049
Zoro #
G012109279
UPC #
717510101492
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Length
10.50 in
Details
Fits Brand
American Standard
For Use With
American Standard® ABS Neo 28 Degree Combo
Color
Polished Brass
Material
ABS
Description
Plastic Arm, Spud, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.