
Polished Brass Decorative Tank Trip Lever for American Standard, Crane 8in ABS Plastic Arm, Spud
Mfr # T01035
Zoro # G912109430
product price:Â $20.69
/eaKey Features
Fits Brand
American Standard, Crane
Width
3 in
Color
Polished Brass
Length
10.50 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01035
Zoro #
G912109430
UPC #
717510101355
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Length
10.50 in
Details
Fits Brand
American Standard, Crane
Color
Polished Brass
Material
ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.