Polished Brass Decorative Tank Trip Lever for Mansfield ABS No 41 Plastic Arm, Spud and Nut

  • Mfr # T01073

  • Zoro # G512109113


product price:  $13.39
/ea

Key Features

Fits Brand
Mansfield
For Use With
Mansfield® ABS #41 Plastic Arm, Spud and Nut
Width
3 in
Material
ABS
Length
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01073
Zoro #
G512109113
UPC #
717510010732
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Length
11.13 in

Details

Fits Brand
Mansfield
For Use With
Mansfield® ABS #41 Plastic Arm, Spud and Nut
Material
ABS
Color
Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.