Zoro Homepage

Polished Brass Flexible Floor And Ceiling Plate 1-12in. IPS

  • Mfr # F08150

  • Zoro # G112175709


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Color/Finish
Polished Brass
Material
Plastic
Width
10.90 in
Height
27.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08150
Zoro #
G112175709
UPC #
717510081503
Country of Origin
China

Dimensions

Width
10.90 in
Height
27.60 in

Details

Color/Finish
Polished Brass
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.