Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished Brass Lift and Turn Tub Drain

  • Mfr # P35050

  • Zoro # G612109822


product price: $24.39
/ea

Key Features

Length - Drains
2.60 in
Material of Construction
Brass
Drain Material
Brass
Color/Finish
Polished Brass
Connection
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35050
Zoro #
G612109822
UPC #
717510350500
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.60 in

Details

Material of Construction
Brass
Drain Material
Brass
Color/Finish
Polished Brass
Connection
1-1/2 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.