Zoro Homepage

Polished Brass Overflow Plate Screw

  • Mfr # T08021

  • Zoro # G012105219


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Length (In.)
12.50 in
Material of Construction
Zinc
Color/Finish
Polished Brass
Width
8.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T08021
Zoro #
G012105219
UPC #
717510080216
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.50 in
Width
8.10 in

Details

Material of Construction
Zinc
Color/Finish
Polished Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.