Polished Brass Tank Lever for American Standard ABS 45Deg. Arm, Cadet 2 Plastic Arm, Spud and Nut
- Mfr # T01043
- Zoro # G412109299
product price:Â
$
22.99
/ea
Key Features
Fits Brand
American Standard
For Use With
ABS 45Deg. Arm, Cadet 2 Plastic Arm, Spud and Nut
Width
3 in
Material
ABS
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T01043
- Zoro #
- G412109299
- UPC #
- 717510910438
- Country of Origin
- Taiwan, Province of China
- Fits Brand
- American Standard
- For Use With
- ABS 45Deg. Arm, Cadet 2 Plastic Arm, Spud and Nut
- Material
- ABS
- Color
- Polished Brass
Dimensions
- Width
- 3 in
- Length
- 10.50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.