Zoro Homepage

Polished Brass Two-Hole Trip Lever Overflow Plate with Screws

  • Mfr # T08003

  • Zoro # G812175689


product price: $13.25
/ea

Key Features

Length (In.)
15 in
Material of Construction
Zinc
Color/Finish
Polished Brass
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T08003
Zoro #
G812175689
UPC #
717510080032
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
15 in
Width
15 in

Details

Material of Construction
Zinc
Color/Finish
Polished Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.