Polished Nickel Two-Hole Trip Lever Bath Waste Kit, Tubular Full Kit, PVC

  • Mfr # P3761PN

  • Zoro # G412107400


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Length - Drains
12 in
Color/Finish
Polished Nickel
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3761PN
Zoro #
G412107400
UPC #
717510737714
Country of Origin
China

Dimensions

Length - Drains
12 in

Details

Color/Finish
Polished Nickel
Material of Construction
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.