Shop JONES STEPHENS
See all product information
Create Account
Prem Plstc Seat, Wht, SS Hnge Post, Elngtd With Cover, Polypropylene Plastic, Elongated, White
- Mfr # C2200HPSSAMF
- Zoro # G5430542
product price:Â
$
45.59
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Polypropylene Plastic
Features
304 Stainless Steel Bolt, Nuts and Washers
Hinge Type
Matching Adjustable Hinge
Front Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2200HPSSAMF
- Zoro #
- G5430542
- UPC #
- 817103002837
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Polypropylene Plastic
- Features
- 304 Stainless Steel Bolt, Nuts and Washers
- Hinge Type
- Matching Adjustable Hinge
- Item
- Prem Plstc Seat,Wht,SS Hnge Post,Elngtd
- Front Type
- Closed
- Hinge Material
- Stainless Steel Hinge Posts
- For Bowl Shape
- Elongated
- Color
- White
Description
Prem Plstc Seat,Wht,SS Hnge Post,Elngtd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.