KB8328NFL NuWave French Bidet Faucet W/ Brass Pop-Up, Brushed Nickel

  • Mfr # KB8328NFL
  • Zoro # G3067470
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Width
8
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8328NFL
Zoro #
G3067470
UPC #
663370133404
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
3
Length
8
Item Height (Inch)
3
Item Width (Inch)
8
Item Length (Inch)
8

Details

Color
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Pop Up Style Drain with Lift Rod
Number of Handles
3
Weight
5.64
Finish
Brushed Nickel
Item
Bidet Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Collection
NuWave French
Installation Type
Widespread
Drain Included
Yes
Diverter Handle Item#
KBH8628NFLH
Handle Flange Item#
KBHF958
Handles Included
true
Pullout Spray
false
Sidespray
false
Faucet Holes
6
Handle Style
Lever
Diverter Cartridge Item#
KBRP321DV
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.64
Spout Flow Rate (GPM)
0
Cold Handle Item#
KBH8628NFLC
Theme
Traditional
Hot Handle Item#
KBH8628NFLH
Faucet Centers
8
Pop Up Rod Item#
KBPR958

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The NuWave French 3-Handle Bidet Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Ratings & reviews