Premium Plstc Seat, Wht, SS Hinge Post, Rnd With Cover, Matching Adjustable Hinge, Round, White

  • Mfr # C1606HPSS00

  • Zoro # G5430518


product price: $29.19
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
304 Stainless Steel Bolt, Nuts and Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1606HPSS00
Zoro #
G5430518
UPC #
817103002769
Country of Origin
China

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Features
304 Stainless Steel Bolt, Nuts and Washers
Front Type
Closed
Hinge Type
Matching Adjustable Hinge
Hinge Material
Stainless Steel Hinge Posts
Item
Premium Plstc Seat,Wht,SS Hinge Post,Rnd

Description

Premium Plstc Seat,Wht,SS Hinge Post,Rnd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.