Pressure Gauge, 30 PSI , 2" Face, 2 In. Dial, 1/4 in MIP MIP, Lower Location, Steel Case Material

  • Mfr # G60030

  • Zoro # G5423947


product price:  $10.79
/ea

Key Features

Accuracy
2.5-2%
Process Connection Location
Lower
Process Connection Size
1/4 in MIP
Process Connection Type
MIP
Dial Size (In.)
2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60030
Zoro #
G5423947
UPC #
717510603309
Country of Origin
China

Dimensions

Process Connection Size
1/4 in MIP
Dial Size (In.)
2 In.
Length
3 in
Case Diameter
2 in

Details

Item
Pressure Gauge,30 PSI ,2" Face
Accuracy
2.5-2%
Process Connection Location
Lower
Process Connection Type
MIP
Gauge Case Material
Steel
For Use With
Applicable With Air, Water, Oil and Gas
Maximum Pressure
30

Description

Pressure Gauge,30 PSI ,2 In. Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.