Zoro Homepage

Procell Alkaline Intense Power 9V Batteries, 12 Pack

  • Mfr # F20028

  • Zoro # G212130028


product price: $51.45
/ea

Key Features

Length
0.69 in
Width
1.04 in
Standards
ANSI 1604A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20028
Zoro #
G212130028
UPC #
041333037165
Country of Origin
United States

Dimensions

Length
0.69 in
Width
1.04 in

Details

Standards
ANSI 1604A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.