Zoro Homepage

PVC, DC Disposer Kit, 13" Arm, 1-1/2"

  • Mfr # P37033

  • Zoro # G5427611


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material of Construction
PVC
Includes
Baffle Tee, Disposer Washer, Poly Washers, Wing Nuts
Standards
ASME A112.18.2-2015, ASTM F409-2017, cUPC, NSF/ANSI 14-2010a, UPC
Connection
Direct
Size
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37033
Zoro #
G5427611
UPC #
717510370331
Country of Origin
China

Dimensions

Size
16"
Fits Drain Size
1 1/2 in
Overall Length
16 in

Details

Item
Disposer Kit
Material of Construction
PVC
Includes
Baffle Tee, Disposer Washer, Poly Washers, Wing Nuts
Standards
ASME A112.18.2-2015, ASTM F409-2017, cUPC, NSF/ANSI 14-2010a, UPC
Connection
Direct
Color
White
Ligature Resistant
No
Material
Plastic
Pipe Dia In.
1-1/2"
Product Type
Direct Connection Disposer Kit

Description

Direct Connection Disposer Kit, Product Type Direct Connection Disposer Kit, Includes Baffle Tee, Disposer Washer, Poly Washers, Wing Nuts, Standards ASME A112.18.2-2015, ASTM F409-2017, cUPC, NSF/ANSI 14-2010a, UPC, Overall Length 16 in, Material Plastic, Color White, Ligature Resistant No, Fits Drain Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.