Zoro Homepage

PVC, Floor, Floor Sink Kit

  • Mfr # S49063

  • Zoro # G6085103


product price: $67.15
/ea

Key Features

For Use With
Used with Coupling or Hub Kit
Grid Material
PVC
Type
Floor
Length (In.)
3"
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49063
Zoro #
G6085103
UPC #
717510490633
Country of Origin
Multiple

Dimensions

Length (In.)
3"

Details

Item
Floor Sink Kit
For Use With
Used with Coupling or Hub Kit
Grid Material
PVC
Type
Floor
Material of Construction
PVC

Description

PVC 3 In. Floor Sink, Full Grate & Dome Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.