PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit
Mfr # S59043
Zoro # G6085200
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Grid Material
PVC
Length (In.)
4"
Material of Construction
PVC
Type
Floor Sink Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S59043
Zoro #
G6085200
UPC #
717510590432
Country of Origin
Multiple
Dimensions
Length (In.)
4"
Details
Item
Complete PVC Floor Sink Kit-Pipe Fit
Grid Material
PVC
Material of Construction
PVC
Type
Floor Sink Kit
Description
PVC 3 In.X4 In. Flr Sink Pf, 1/2 In. Grate, Dm St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.