Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Full Grate Strainer for 2in. Solvent Weld Floor Drain

  • Mfr # D50202

  • Zoro # G512127087


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Length (In.)
5.60 in
Material of Construction
PVC
Width
7.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50202
Zoro #
G512127087
UPC #
717510562026
Country of Origin
United States

Dimensions

Length (In.)
5.60 in
Width
7.20 in

Details

Material of Construction
PVC

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.