Zoro Homepage

PVC Full Plastic Grate for Heavy Duty Traffic Floor Drain

  • Mfr # D50904

  • Zoro # G712121335


product price: $22.75
/ea

Key Features

Material of Construction
PVC
Color/Finish
White
Overall Height
3/4 in
Overall Diameter
8-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50904
Zoro #
G712121335
UPC #
717510509045
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Diameter
8-3/8 in

Details

Material of Construction
PVC
Color/Finish
White
Item
Drain Grate

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.