Zoro Homepage

Replacement Blade for 18in. Plastic Saw S49001

  • Mfr # S49002

  • Zoro # G212175944


product price: $14.39
/ea

Key Features

Teeth per Inch
10
Length
18.70 in
Cut Width
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49002
Zoro #
G212175944
UPC #
717510490022
Country of Origin
Taiwan, Province of China

Dimensions

Length
18.70 in
Cut Width
2.70 in

Details

Teeth per Inch
10

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.