
Replacement Blade for Vinyl Tubing Cutter P70030
Mfr # P70031
Zoro # G412175928
product price: $10.99
/eaKey Features
Overall Length
4.50 in
Width
3 in
Compatible Pipe Size
1/4 in
Primary Material Application
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P70031
Zoro #
G412175928
UPC #
717510700312
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4.50 in
Width
3 in
Compatible Pipe Size
1/4 in
Details
Item
Replacement Blade
Primary Material Application
Vinyl
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.