
Replacement Cutter Wheel for Quick Release Tubing Cutter P70065 2 pk
Mfr # P70069
Zoro # G512175941
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Overall Length
15.39 in
Width
12.88 in
Compatible Pipe Size
1/4 in - 2 in
Primary Material Application
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P70069
Zoro #
G512175941
UPC #
717510700695
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
15.39 in
Width
12.88 in
Compatible Pipe Size
1/4 in - 2 in
Details
Primary Material Application
Copper
Item
Replacement Cutter Wheel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.