Roof Drains PVC 3" Roof Drain, Plastic Dome, PVC, Plastic, Pipe
Mfr # R18014
Zoro # G6085130
product price: $66.49
/eaKey Features
Material of Construction
PVC, Plastic
Type
Roof Drains
Height (In.)
8"
Length (In.)
11"
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18014
Zoro #
G6085130
UPC #
717510180145
Country of Origin
United States
Dimensions
Height (In.)
8"
Length (In.)
11"
Details
Material of Construction
PVC, Plastic
Type
Roof Drains
Connection
Pipe
Item
PVC 3" Roof Drain, Plastic Dome
Description
PVC 3 In. Roof Drain, Plastic Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.