Zoro Homepage

Round PVC 2"X3" Multi Purpose Drain, SS Str, PVC, Stainless Steel, Pipe

  • Mfr # D54001

  • Zoro # G6084832


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material of Construction
PVC, Stainless Steel
Type
Round
Height (In.)
1-1/2"
Length (In.)
4-1/4"
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D54001
Zoro #
G6084832
UPC #
717510540017
Country of Origin
United States

Dimensions

Height (In.)
1-1/2"
Length (In.)
4-1/4"

Details

Material of Construction
PVC, Stainless Steel
Type
Round
Connection
Pipe
Item
PVC 2"X3" Multi Purpose Drain, SS Str

Description

PVC 2 In.X3 In. Multi Purpose Drain, SS Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.