Round PVC 3" Hd Drain, 8" NB Strainer, PVC, Nickel Bronze, Pipe
Mfr # D53144
Zoro # G6084808
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
PVC, Nickel Bronze
Type
Round
Height (In.)
6-1/2"
Length (In.)
11"
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D53144
Zoro #
G6084808
UPC #
717510144536
Country of Origin
Multiple
Dimensions
Height (In.)
6-1/2"
Length (In.)
11"
Details
Material of Construction
PVC, Nickel Bronze
Type
Round
Connection
Pipe
Item
PVC 3" Hd Drain, 8" NB Strainer
Description
PVC 3 In. Hd Drain, 8 In. NB Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.