Zoro Homepage

Round PVC 3"X4" Adj GP Drain, 6" Pb Strainer, PVC, Brass, Pipe

  • Mfr # D53022

  • Zoro # G6084817


product price: $26.25
/ea

Key Features

Material of Construction
PVC, Brass
Type
Round
Height (In.)
7-1/4"
Length (In.)
6-1/8"
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53022
Zoro #
G6084817
UPC #
717510530223
Country of Origin
United States

Dimensions

Height (In.)
7-1/4"
Length (In.)
6-1/8"

Details

Material of Construction
PVC, Brass
Type
Round
Connection
Pipe
Item
PVC 3"X4" Adj GP Drain, 6" Pb Strainer

Description

PVC 3 In.X4 In. Adj GP Drain, 6 In. Pb Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.