Round PVC 3"X4" Pf Adj GP Drn, NB Coverall Str, PVC, Nickel Bronze, Pipe
Mfr # D53072
Zoro # G6084869
product price:Â $32.60
/eaKey Features
Material of Construction
PVC, Nickel Bronze
Type
Round
Height (In.)
7-1/4"
Length (In.)
6-1/8"
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D53072
Zoro #
G6084869
UPC #
717510530728
Country of Origin
Multiple
Dimensions
Height (In.)
7-1/4"
Length (In.)
6-1/8"
Details
Material of Construction
PVC, Nickel Bronze
Type
Round
Connection
Pipe
Item
PVC 3"X4" Pf Adj GP Drn, NB Coverall Str
Description
PVC 3 In.X4 In. Pf Adj GP Drn, NB Coverall Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.