Round PVC 3"X4" Pf Levelbest, Pl Spud, 5 NB St, PVC, Nickel Bronze, Pipe
Mfr # D50460
Zoro # G6084799
product price:Â $28.89
/eaKey Features
Material of Construction
PVC, Nickel Bronze
Type
Round
Length (In.)
5"
Connection
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50460
Zoro #
G6084799
UPC #
717510504606
Country of Origin
United States
Dimensions
Length (In.)
5"
Details
Material of Construction
PVC, Nickel Bronze
Type
Round
Connection
Pipe
Item
PVC 3"X4" Pf Levelbest, Pl Spud, 5 NB St
Description
PVC 3 In.X4 In. Pf Levelbest, Pl Spud, 5 NB St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.