Zoro Homepage

Round PVC 4" Drain Base, 4-1/2" NB Strainer, PVC, Nickel Bronze, Pipe

  • Mfr # D60140

  • Zoro # G6085121


product price: $40.69
/ea

Key Features

Material of Construction
PVC, Nickel Bronze
Type
Round
Length (In.)
4-1/2"
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60140
Zoro #
G6085121
UPC #
717510152746
Country of Origin
United States

Dimensions

Length (In.)
4-1/2"

Details

Material of Construction
PVC, Nickel Bronze
Type
Round
Connection
Pipe
Item
PVC 4" Drain Base, 4-1/2" NB Strainer

Description

PVC 4 In. Drain Base, 4-1/2 In. NB Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.