Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Shower Drain, Cast iron, Stainless Steel, 2", FIP

  • Mfr # D60102

  • Zoro # G5425493


product price: $37.85
/ea

Key Features

Material of Construction
Cast iron, Stainless Steel
Type
Round
Pipe Dia. (In.)
2"
Grid Material
Stainless Steel
Length (In.)
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60102
Zoro #
G5425493
UPC #
717510601022
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
6-1/2"

Details

Material of Construction
Cast iron, Stainless Steel
Type
Round
Grid Material
Stainless Steel
Connection
FIP
Item
Shower Drain

Description

Shower Drain w/SS Strainer,No-Hub,2 In. IPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.