Zoro Homepage

Round Shower Floor Drain Gasket, stainless steel, 2", IPS

  • Mfr # D64202

  • Zoro # G5425572


product price: $31.99
/ea

Key Features

Material of Construction
stainless steel
Type
Round
Pipe Dia. (In.)
2"
Grid Material
Stainless Steel
Height (In.)
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D64202
Zoro #
G5425572
UPC #
717510642025
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-1/4"
Length (In.)
6"

Details

Material of Construction
stainless steel
Type
Round
Grid Material
Stainless Steel
Connection
IPS
Item
Shower Floor Drain Gasket

Description

Showr/Floor Drain w/SS Strnr and Prmr Tp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.