Round Shower Floor Drain Gasket, stainless steel, 2", No-Hub

  • Mfr # D64022

  • Zoro # G5425539


product price: $36.99
/ea

Key Features

Material of Construction
stainless steel
Type
Round
Color/Finish
Blue
Pipe Dia. (In.)
2"
Grid Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D64022
Zoro #
G5425539
UPC #
717510640229
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
7"

Details

Material of Construction
stainless steel
Type
Round
Color/Finish
Blue
Grid Material
Stainless Steel
Connection
No-Hub
Item
Shower Floor Drain Gasket

Description

Shwr/Flr Drn Gskt w/7 Bs and SS Strnr,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.