Zoro Homepage

Safety Hat Yellow with 4-point Pin Lock Suspension

  • Mfr # H40001

  • Zoro # G912127106


product price: $12.79
/ea

Key Features

Fits Hat Size
6 1/2- 8
Suspension Adjustment Type
Pin Lock
Number of Suspension Points
4-point
Color
Yellow
Standards
ANSI z89.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H40001
Zoro #
G912127106
UPC #
717510480016
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2- 8
Visor Width
9.40 in

Details

Suspension Adjustment Type
Pin Lock
Number of Suspension Points
4-point
Color
Yellow
Standards
ANSI z89.1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.