
Screw-On Wire Connectors, Gray
Mfr # E25125
Zoro # G512175897
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Type
Twist-On
Color
Gray
Width
3 in
Length
4.70 in
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25125
Zoro #
G512175897
UPC #
717510110395
Country of Origin
China
Dimensions
Width
3 in
Length
4.70 in
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Gray
Termination Style
Twist-On
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.