
Screw-On Wire Connectors, Orange
Mfr # E25127
Zoro # G012175908
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Type
Twist-On
Color
Orange
Length
2.70 in
Width
6.60 in
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25127
Zoro #
G012175908
UPC #
717510110418
Country of Origin
China
Dimensions
Length
2.70 in
Width
6.60 in
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Termination Style
Twist-On
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.