
Screw-On Wire Connectors, Yellow
Mfr # E25128
Zoro # G212175906
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Type
Twist-On
Color
Yellow
Length
7.10 in
Width
5 in
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25128
Zoro #
G212175906
UPC #
717510110432
Country of Origin
China
Dimensions
Length
7.10 in
Width
5 in
Details
Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Termination Style
Twist-On
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.