Shop JONES STEPHENS
See all product information
Create Account
Self-Drilling Screw, 4 in, 500 PK
Mfr # F33125
Zoro # G612222934
product price:Â
$
129.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Screw Size
#10
Fastener Length
4 in
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F33125
- Zoro #
- G612222934
- UPC #
- 717510331257
- Country of Origin
- United States
- Item
- Self-Drilling Screw