Zoro Homepage

Shower Drain, 2"x3", Spud, 4-1/4", SS Str

  • Mfr # D50888

  • Zoro # G6084887


product price: $13.29
/ea

Key Features

Shape - Drains
Square
Drain Material
PVC
Color - Drains
Stainless
Size
2 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50888
Zoro #
G6084887
UPC #
717510163391
Country of Origin
United States

Dimensions

Size
2 in x 3 in

Details

Item
Shower Drain 2"X3", Spud, 4 1/4" SS Str
Shape - Drains
Square
Drain Material
PVC
Color - Drains
Stainless

Description

Shower Drain 2 In.X3 In., Spud, 4 1/4 In. SS Str

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.