Zoro Homepage

Shower Stall Drain Solvent Weld, PVC, 2"

  • Mfr # D41007

  • Zoro # G6084622


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D41007
Zoro #
G6084622
UPC #
717510410075
Country of Origin
China

Details

Item
PVC 2" Shwr Stall Drn, PVC Solvent Weld

Description

PVC 2 In. Shwr Stall Drn, PVC Solvent Weld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.