
SJT Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Orange, 100 ft
Mfr # E25042
Zoro # G312109672
product price:Â $68.55
/eaKey Features
Trade Designation
SJT
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25042
Zoro #
G312109672
UPC #
717510192360
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Cord Length
100 ft
Nominal Outside Dia.
7.20 in
Details
Item
Extension Cord
Trade Designation
SJT
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.