Zoro Homepage

Spud, 6-1/8", NB Strainer, PVC, 3-1/2"

  • Mfr # D56406

  • Zoro # G6085112


product price: $38.29
/ea

Key Features

Color/Finish
Nickel Bronze
Material
PVC; Strainer: Bronze
Size
Spud: 3-1/2"; Stainer: 6"
Type
Spud with Stainer
Material of Construction
PVC; Strainer: Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D56406
Zoro #
G6085112
UPC #
717510564068
Country of Origin
United States

Dimensions

Size
Spud: 3-1/2"; Stainer: 6"

Details

Item
Toilet Spud and Strainer
Color/Finish
Nickel Bronze
Material
PVC; Strainer: Bronze
Type
Spud with Stainer
Material of Construction
PVC; Strainer: Bronze
Finish
Nickel Bronze

Description

PVC 3 1/2 In. Spud, 6-1/8 In. NB Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.