Zoro Homepage

Square PVC 6"X6" Bell Trap Drn, 1 1/2"X2" Otlt, PVC, Pipe

  • Mfr # D42006

  • Zoro # G6084631


product price: $10.79
/ea

Key Features

Material of Construction
PVC
Type
Square
Height (In.)
2-3/8"
Length (In.)
6"
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42006
Zoro #
G6084631
UPC #
717510420067
Country of Origin
United States

Dimensions

Height (In.)
2-3/8"
Length (In.)
6"

Details

Material of Construction
PVC
Type
Square
Connection
Pipe
Item
PVC 6"X6" Bell Trap Drn, 1 1/2"X2" Otlt

Description

PVC 6 In.X6 In. Bell Trap Drn, 1 1/2 In.X2 In. Otlt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.