Zoro Homepage

Square PVC 9"X9" Bell Trap Drn, 3"X4" Outlet, PVC, Pipe

  • Mfr # D42009

  • Zoro # G6084692


product price: $15.59
/ea

Key Features

Material of Construction
PVC
Type
Square
Height (In.)
4"
Length (In.)
9"
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D42009
Zoro #
G6084692
UPC #
717510420098
Country of Origin
United States

Dimensions

Height (In.)
4"
Length (In.)
9"

Details

Material of Construction
PVC
Type
Square
Connection
Pipe
Item
PVC 9"X9" Bell Trap Drn, 3"X4" Outlet

Description

PVC 9 In.X9 In. Bell Trap Drn, 3 In.X4 In. Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.