Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Junior Flat Top Grid Strainer with Plug

  • Mfr # B02051

  • Zoro # G812168056


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Housing Material
Stainless Steel
Length
2.81 in
Width
2.81 in
Standards
ASME A112.18.2-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B02051
Zoro #
G812168056
UPC #
717510020519
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.81 in
Width
2.81 in

Details

Housing Material
Stainless Steel
Standards
ASME A112.18.2-2020

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.